Carry Pouch, Adjustable, Nylon
Mfr # PMLN7706AR
Zoro # G1621713
product price: $20.39
/eaKey Features
For Use With
Motorola T200, T400, T600 Series Radio
Material
Nylon
Type
Adjustable
Includes
Strap
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN7706AR
Zoro #
G1621713
UPC #
-
Country of Origin
Malaysia
Details
Item
Case
For Use With
Motorola T200, T400, T600 Series Radio
Material
Nylon
Type
Adjustable
Includes
Strap
Color
Black
Compatible Radio Series
Talkabout T200, Talkabout T400, Talkabout T600
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
Talkabout T200, Talkabout T400, Talkabout T472, Talkabout T480, Talkabout T600
Compatible Radio Brand
Motorola
Product Type
Case
Description
Case, Product Type Case, Compatible Radio Brand Motorola, Compatible Radio Series Talkabout T200, Talkabout T400, Talkabout T600, Compatible Radio Manufacturer Model Number Talkabout T200, Talkabout T400, Talkabout T472, Talkabout T480, Talkabout T600, Compatible Radio Grainger Model Number 45CE59, 492R22, 492R23, 49EG60, 49EG61, 49EG62, 49EG63, 49EG64, 49EG65, Number of Additional Pockets 1, Material Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.