Case, Material Hard Leather
Mfr # PMLN5019C
Zoro # G6289372
product price: $83.65
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR6350, XPR6380, XPR6550, XPR6580
Material
Hard Leather
Type
3 in Swivel Belt Loop for Display Radio
Includes
Swivel Belt Loop
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5019C
Zoro #
G6289372
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 1/2 in
Length
2 1/2 in
Height
5 1/4 in
Overall Width
1 1/2 in
Overall Height
5 1/4 in
Overall Length
2 1/2 in
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. XPR6350, XPR6380, XPR6550, XPR6580
Material
Hard Leather
Type
3 in Swivel Belt Loop for Display Radio
Includes
Swivel Belt Loop
Color
Black
Compatible Radio Manufacturer Model Number
XPR 6350 with Display, XPR 6380 with Display, XPR 6550 with Display, XPR 6580 with Display
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Series
XPR 6000
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR 6350 with Display, XPR 6380 with Display, XPR 6550 with Display, XPR 6580 with Display, Number of Additional Pockets 1, Material Hard Leather, Width 1 1/2 in, Length 2 1/2 in, Height 5 1/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.