Zoro Homepage

Case, Material Hard Leather

  • Mfr # PMLN5028B

  • Zoro # G6292367


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Hard Leather
Type
3 in Swivel Belt Loop for Non Display Radio
Includes
Swivel Belt Loop
Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5028B
Zoro #
G6292367
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 3/8 in
Height
5 1/2 in
Length
2 3/8 in
Overall Length
2 3/8 in
Overall Width
1 3/8 in
Overall Height
5 1/2 in

Details

Item
Case with Swivel Belt Loop
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Hard Leather
Type
3 in Swivel Belt Loop for Non Display Radio
Includes
Swivel Belt Loop
Color
Black
Compatible Radio Series
APX 6000, XPR 6000
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 6100 with No Display, XPR 6350 with No Display, XPR 6380 with No Display, XPR 6550 with No Display, XPR 6580 with No Display
Product Type
Case with Swivel Belt Loop

Description

Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series APX 6000, XPR 6000, Compatible Radio Manufacturer Model Number XPR 6100 with No Display, XPR 6350 with No Display, XPR 6380 with No Display, XPR 6550 with No Display, XPR 6580 with No Display, Number of Additional Pockets 1, Material Hard Leather, Width 1 3/8 in, Length 2 3/8 in, Height 5 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.