Zoro Homepage

Case, Material Hard Leather

  • Mfr # PMLN5838A

  • Zoro # G6282740


product price: $68.89
/ea

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5838A
Zoro #
G6282740
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Height
5 in
Length
2 1/2 in
Overall Width
2 in
Overall Height
5 in
Overall Length
2 1/2 in

Details

Item
Case with Fixed Belt Clip
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Color
Black
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
APX900
Compatible Radio Series
APX 9000
Product Type
Case with Fixed Belt Clip

Description

Case with Fixed Belt Clip, Product Type Case with Fixed Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX 9000, Compatible Radio Manufacturer Model Number APX900, Number of Additional Pockets 1, Material Hard Leather, Overall Width 2 in, Overall Length 2 1/2 in, Overall Height 5 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.