Zoro Homepage

Case, Material Hard Leather

  • Mfr # PMLN5839A

  • Zoro # G6270472


product price: $68.89
/ea

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
3 in Swivel Belt Loop for Display Radio
Includes
Fixed Belt Loop
Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5839A
Zoro #
G6270472
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
5 1/2 in
Length
2 in
Width
2 in
Overall Width
2 in
Overall Length
2 in
Overall Height
5 1/2 in

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Hard Leather
Type
3 in Swivel Belt Loop for Display Radio
Includes
Fixed Belt Loop
Color
Black
Compatible Radio Series
XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
XPR 7350 with No Display, XPR 7380 with No Display, XPR 7550 with No Display, XPR 7580 with No Display
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR 7350 with No Display, XPR 7380 with No Display, XPR 7550 with No Display, XPR 7580 with No Display, Number of Additional Pockets 1, Material Hard Leather, Width 2 in, Length 2 in, Height 5 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.