Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, Material Hard Leather

  • Mfr # PMLN5863A

  • Zoro # G6260088


product price: $72.35
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e
Material
Hard Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5863A
Zoro #
G6260088
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4 1/2 in
Width
1 3/4 in
Length
1 3/8 in
Overall Width
1 3/4 in
Overall Length
1 3/8 in
Overall Height
4 1/2 in

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e
Material
Hard Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Color
Black
Compatible Radio Series
XPR 3000, XPR 3000e
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 3300 with No Display, XPR 3500 with No Display
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300 with No Display, XPR 3500 with No Display, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Number of Additional Pockets 1, Material Hard Leather, Width 1 3/4 in, Length 1 3/8 in, Height 4 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.