Case, Material Hard Leather
Mfr # PMLN5866A
Zoro # G6246569
product price: $89.89
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e
Material
Hard Leather
Type
2 1/2 in Swivel Loop for Limited Keypad Radio
Includes
Swivel Belt Loop
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5866A
Zoro #
G6246569
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 3/4 in
Height
5 in
Length
2 1/2 in
Overall Length
2 1/2 in
Overall Width
1 3/4 in
Overall Height
5 in
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e
Material
Hard Leather
Type
2 1/2 in Swivel Loop for Limited Keypad Radio
Includes
Swivel Belt Loop
Color
Black
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 3300 with Limited Keypad, XPR 3500 with Limited Keypad
Compatible Radio Series
XPR 3000, XPR 3000e
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300 with Limited Keypad, XPR 3500 with Limited Keypad, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Number of Additional Pockets 1, Material Hard Leather, Width 1 3/4 in, Length 2 1/2 in, Height 5 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.