Zoro Homepage

Case, Material Nylon

  • Mfr # PMLN5015C

  • Zoro # G6292872


product price: $42.19
/ea

Key Features

For Use With
Mfr. No. XPR6350, XPR6380, XPR6550, XPR6580
Material
Nylon
Type
2 1/2 in Swivel Belt Loop for Display Radio
Color
Black
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5015C
Zoro #
G6292872
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 1/4 in
Height
5 1/4 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Length
2 1/4 in
Overall Height
5 1/4 in

Details

Item
Case with Swivel Belt Loop
For Use With
Mfr. No. XPR6350, XPR6380, XPR6550, XPR6580
Material
Nylon
Type
2 1/2 in Swivel Belt Loop for Display Radio
Color
Black
Compatible Radio Series
XPR 6000
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 6350 with Display, XPR 6380 with Display, XPR 6550 with Display, XPR 6580 with Display
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Loop

Description

Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR 6350 with Display, XPR 6380 with Display, XPR 6550 with Display, XPR 6580 with Display, Number of Additional Pockets 1, Material Nylon, Width 1 1/2 in, Length 2 1/4 in, Height 5 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.