Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5024B
Zoro #
G6295438
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
6 in
Width
1 1/2 in
Length
2 1/4 in
Overall Length
2 1/4 in
Overall Height
6 in
Overall Width
1 1/2 in
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Nylon
Type
2 1/2 in Swivel Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Color
Black
Number of Additional Pockets
1
Compatible Radio Series
XPR 6000
Compatible Radio Manufacturer Model Number
XPR 6100 with No Display, XPR 6350 with No Display, XPR 6380 with No Display, XPR 6550 with No Display, XPR 6580 with No Display
Compatible Radio Brand
Motorola
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR 6100 with No Display, XPR 6350 with No Display, XPR 6380 with No Display, XPR 6550 with No Display, XPR 6580 with No Display, Number of Additional Pockets 1, Material Nylon, Width 1 1/2 in, Length 2 1/4 in, Height 6 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.