Zoro Homepage

Case, Material Nylon

  • Mfr # PMLN5844A

  • Zoro # G6247077


product price: $39.69
/ea

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5844A
Zoro #
G6247077
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 1/8 in
Width
1 7/8 in
Height
5 1/2 in
Overall Length
2 1/8 in
Overall Height
5 1/2 in
Overall Width
1 7/8 in

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
3 in Fixed Belt Loop for Non Display Radio
Includes
Fixed Belt Loop
Color
Black
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
XPR 7350 with Full Keypad, XPR 7380 with Full Keypad, XPR 7550 with Full Keypad, XPR 7580 with Full Keypad
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 7000, XPR 7000e
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR 7350 with Full Keypad, XPR 7380 with Full Keypad, XPR 7550 with Full Keypad, XPR 7580 with Full Keypad, Number of Additional Pockets 1, Material Nylon, Overall Width 1 7/8 in, Overall Length 2 1/8 in, Overall Height 5 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.