Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola CD5014 Digital Cordless Telephone with Answering Machine, Base and 4 Handsets, White/Black CD5014

CD5014 Digital Cordless Telephone with Answering Machine, Base and 4 Handsets, White/Black (Discontinued)

  • Mfr # CD5014
  • Zoro # G103450822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD5014
Zoro #
G103450822
UPC #
810036770361
Country of Origin
China

Details

Color
White/Black
Number of Lines
1
Features
Call Screening/Intercept; Call Waiting; Message Time/Day Stamp; Up to 30 min Record Time; Remote Message Retrieval
Caller ID
Base Display; Handset Display
Speakerphone
Base; Handset
Volume Control
Base; Handset
Power
Cordless
Weight
3.705 lbs

Description

Communication made easy—the CD5 Series is built to make communication accessible to everyone, while providing a multitude of helpful features in an attractive, stylish design. Large keypads, illuminated graphics and an extra-large, backlit LCD display keep everything easy on the eyes and easy on the fingers. Ergonomic handsets feature tactile keypads and rubber backs to provide enhanced comfort and a more secure grip. High-performance audio and five levels of amplification ensure that everyone can enjoy a clear conversation. One-button call-block allows the user to blacklist up to ten specific numbers or ten general call types. Digital answering machine, with a classic, tape-unit-style control set, provides up to 30 minutes of recording time. Convenient speakerphone mode enables hands-free use. Hearing-aid compatible, the CD5 Series is ready to accommodate Type 3.3+ HAC protocols straight out of the box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.