Charger, 120VAC, 1.5 hr. Charge Time

  • Mfr # XUAAJ72X511 VAC-UNI

  • Zoro # G6051652


product price: $39.79
/ea

Key Features

For Use With
EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Includes
Battery Tray, Power Supply
Charge Time
1.5 hr
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUAAJ72X511 VAC-UNI
Zoro #
G6051652
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
9 1/2 in
Manufacturers Warranty Length
1 yr
Width
5 1/2 in
Height
5 in
Overall Height
5 in
Overall Length
9 1/2 in
Overall Width
5 1/2 in

Details

Item
Single Unit Charger
For Use With
EVX-261, EVX-531, EVX-534, EVX-539, Mfr. No. VX-261, VX-264, VX-451, VX-454, VX-459
Material
Plastic
Includes
Battery Tray, Power Supply
Charge Time
1.5 hr
Voltage
120V AC
Standards
CCE, FCC, UL
Features
Universal Charger
Charges Up To
1 Unit
Product Type
Single Unit Charger
Number of Radios Charged
1
Number of Chargers Included
1
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Maximum Recharge Time
1 1/2 hr
Compatible Radio Manufacturer Model Number
EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459
Compatible Radio Series
EVX, VX
Number of Batteries Charged
1

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX, VX, Compatible Radio Manufacturer Model Number EVX-261, EVX-531, EVX-534, EVX-539, VX-261, VX-264, VX-451, VX-454, VX-459, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Includes Battery Tray, Power Supply, Features Universal Charger, Standards CCE, FCC, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.