Charger, 120VAC, 1.5 hr. Charge Time

  • Mfr # XUAAM36X501 VAC-6066

  • Zoro # G6050663


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. EVX-S24
Material
Metal, Plastic
Includes
LED Indicator
Height
17 3/4 in
Standards
CCE, FCC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUAAM36X501 VAC-6066
Zoro #
G6050663
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
17 3/4 in
Manufacturers Warranty Length
1 yr
Length
3 5/8 in
Width
3 in
Overall Width
3 in
Overall Length
3 5/8 in
Overall Height
17 3/4 in

Details

Item
Multi-Unit Charger
For Use With
Mfr. No. EVX-S24
Material
Metal, Plastic
Includes
LED Indicator
Standards
CCE, FCC, UL
Charge Time
1.5 hr
Features
Charges 6 Radios At Once, LED Indicator Light Shows Charging Status
Voltage
120V AC
Charges Up To
6 Units
Product Type
Multi-Unit Charger
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Number of Radios Charged
6
Number of Batteries Charged
6
Compatible Radio Series
EVX-S24
Maximum Recharge Time
1 1/2 hr
Compatible Radio Manufacturer Model Number
EVX-S24
Number of Chargers Included
1

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Includes LED Indicator, Features Charges 6 Radios At Once, LED Indicator Light Shows Charging Status

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.