Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Charger, Multi-Unit, 17-1/2 in. L WPLN4219B

Charger, Multi-Unit, 17-1/2 in. L (Discontinued)

  • Mfr # WPLN4219B
  • Zoro # G8500003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLN4219B
Zoro #
G8500003
UPC #
748091001062
Country of Origin
Mexico

Dimensions

Height
6-1/64"
Width
11-1/2"
Length
17-1/2"

Details

Material
Polycarbonate/Metal
Item
Multi Unit Charger
For Use With
Motorola APX4000, XPR3300, XPR3500, XPR6100, XPR6300, XPR6350, XPR6380, XPR6500, XPR6550, XPR6580, XPR6580 IS, XPR7350, XPR7380, XPR7550, XPR7550 IS, XPR7580 Series Radios
Features
Display

Description

Multi Unit Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.