Zoro Homepage

Charger Tray, 120VAC, 1.5 hr. Charge Time

  • Mfr # AAM19X501 CD-65

  • Zoro # G6033367


product price: $29.99
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Plastic
Length
2 1/2 in
Voltage
120V AC
Standards
CCE, FCC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM19X501 CD-65
Zoro #
G6033367
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 1/2 in
Width
1 1/4 in
Manufacturers Warranty Length
1 yr
Height
2 1/2 in
Overall Length
2 1/2 in
Overall Width
1 1/4 in
Overall Height
2 1/2 in

Details

Item
Single Unit Base
For Use With
Mfr. No. EVX-S24
Material
Plastic
Voltage
120V AC
Standards
CCE, FCC, UL
Charge Time
1.5 hr
Features
LED Indicator Light Shows Charging Status (No Charging Cable Included), Micro USB, Universal Battery Rapid Charger Tray
Product Type
Single Unit Base
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Maximum Recharge Time
1 1/2 hr
Compatible Radio Series
EVX-S24
Compatible Radio Manufacturer Model Number
EVX-S24
Compatible Radio Type
Handheld
Number of Radios Charged
1
Number of Batteries Charged
1

Description

Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.