Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger Tray, 120VAC, 1.5 hr. Charge Time

  • Mfr # AAM20X501 CD-66

  • Zoro # G6050219


product price: $37.76
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Plastic
Manufacturers Warranty Length
1 yr
Length
2 5/8 in
Charge Time
1.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM20X501 CD-66
Zoro #
G6050219
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
1 yr
Length
2 5/8 in
Height
2 5/8 in
Width
1 3/4 in
Overall Width
1 3/4 in
Overall Height
2 5/8 in
Overall Length
2 5/8 in

Details

Item
Single Unit Base
For Use With
Mfr. No. EVX-S24
Material
Plastic
Charge Time
1.5 hr
Voltage
120V AC
Features
Capable of Charging Battery While in Radio or Battery by Itself, LED Indicator Light Shows Charging Status (No Charging Cable Included), Micro USB
Standards
CCE, FCC, UL
Product Type
Single Unit Base
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
EVX-S24
Number of Chargers Included
1
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Maximum Recharge Time
1 1/2 hr
Compatible Radio Series
EVX-S24

Description

Single Unit Base, Product Type Single Unit Base, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.