Zoro Homepage

Charger, Used with Mfr.No.DLR1020/DLR1060

  • Mfr # PMLN7140A

  • Zoro # G0699505


product price: $48.39
/ea

Key Features

For Use With
DLR1060, Mfr. No. DLR1020
Includes
Power Cord
Height
1 3/4 in
Width
2 3/8 in
Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7140A
Zoro #
G0699505
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 3/4 in
Width
2 3/8 in
Length
2 7/8 in
Manufacturers Warranty Length
1 yr
Overall Width
2 3/8 in
Overall Height
1 3/4 in
Overall Length
2 7/8 in

Details

Item
Single Unit Charger
For Use With
DLR1060, Mfr. No. DLR1020
Includes
Power Cord
Charge Time
3 hr
Charges Up To
1 Unit
Voltage
100 to 240V AC
Features
Charge The Battery By Itself or While Inside The Radio
Product Type
Single Unit Charger
Compatible Radio Type
Handheld
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Series
DLR
Maximum Recharge Time
3 hr
Compatible Radio Brand
Motorola
Number of Batteries Charged
1
Compatible Radio Manufacturer Model Number
DLR1020, DLR1060

Description

Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DLR, Compatible Radio Manufacturer Model Number DLR1020, DLR1060, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes Power Cord, Overall Height 1 3/4 in, Overall Length 2 7/8 in, Overall Width 2 3/8 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.