Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charger, Vehicular, 12VDC

  • Mfr # RLN6434B

  • Zoro # G8500536


product price: $139.49
/ea
Free Shipping & Returns

Key Features

Type
Vehicular
Height
23 in
Charge Time
3 hr
Length
2 1/2 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6434B
Zoro #
G8500536
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
23 in
Length
2 1/2 in
Width
2 3/4 in
Height (In.)
2-41/64
Width (In.)
2-41/64
Length (In.)
2-49/64
Overall Height
23 in
Overall Width
2 3/4 in
Overall Length
2 1/2 in

Details

Item
DC Charger
Type
Vehicular
Charge Time
3 hr
Material
Metal, Polycarbonate
Includes
Coil Cord, Custom Charger Base, Mounting Bracket, Voltage-Regulated Vehicular Charger Adapter
Voltage
12V DC
Charges Up To
1 Battery
For Use With
Motorola APX7000, APX6000 Series Radios
Product Type
DC Charger
Sub-Category
Chargers and Charger Kits
Battery Pack Recharge Time (Hr.)
3 or Less
Number of Batteries Charged
1
Compatible Radio Series
APX
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Compatible Radio Type
Handheld
Maximum Recharge Time
3 hr
Number of Radios Charged
1
Compatible Radio Manufacturer Model Number
APX6000, APX7000

Description

DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX6000, APX7000, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 V DC, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes Coil Cord, Custom Charger Base, Mounting Bracket, Voltage-Regulated Vehicular Charger Adapter, Overall Height 23 in, Material Metal, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.