Zoro Homepage

Chest Pack, Material Nylon

  • Mfr # HLN6602A

  • Zoro # G6268512


product price: $62.59
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Waterproof
Includes
Pen Holder, Secured Hook-and-Loop Pouch
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN6602A
Zoro #
G6268512
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Height
10 in
Length
5 in
Overall Length
5 in
Overall Width
2 in
Overall Height
10 in

Details

Item
Chest Pack
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Waterproof
Includes
Pen Holder, Secured Hook-and-Loop Pouch
Color
Black
Compatible Radio Manufacturer Model Number
XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Compatible Radio Series
XPR 3000e
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Product Type
Chest Pack

Description

Chest Pack, Product Type Chest Pack, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580, Number of Additional Pockets 1, Material Nylon, Overall Width 2 in, Overall Length 5 in, Overall Height 10 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.