Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Pack, Material Nylon

  • Mfr # RLN4570A

  • Zoro # G6254740


product price: $81.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Fanny Pack, Universal
Includes
Pen Holder, Secured Hook-and-Loop Pouch
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN4570A
Zoro #
G6254740
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
9 in
Width
13 1/2 in
Length
7 1/2 in
Overall Length
7 1/2 in
Overall Height
9 in
Overall Width
13 1/2 in

Details

Item
Break-A-Way Chest Pack
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Fanny Pack, Universal
Includes
Pen Holder, Secured Hook-and-Loop Pouch
Color
Black
Compatible Radio Series
XPR 3000e
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580
Product Type
Break-A-Way Chest Pack

Description

Break-A-Way Chest Pack, Product Type Break-A-Way Chest Pack, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3300, XPR 3500, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7380, XPR 7550, XPR 7580, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Number of Additional Pockets 1, Material Nylon, Width 13 1/2 in, Overall Length 7 1/2 in, Height 9 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.