Zoro Homepage

CLP SERIES MAGNETIC CASE

  • Mfr # HKLN4433A

  • Zoro # G4225496


product price: $23.39
/ea

Key Features

For Use With
Motorola CLP Radio Series
Material
Plastic
Color
Black
Height
3 1/2 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4433A
Zoro #
G4225496
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
3 1/2 in
Width
1/4 in
Length
2 in
Height (In.)
3-3/4
Length (In.)
1/2
Width (In.)
2-1/4
Overall Width
1/4 in
Overall Height
3 1/2 in
Overall Length
2 in

Details

Item
Magnetic Holster
For Use With
Motorola CLP Radio Series
Material
Plastic
Color
Black
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Series
CLP
Product Type
Magnetic Holster

Description

Magnetic Holster, Product Type Magnetic Holster, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Compatible Radio Grainger Model Number 15X820, 15X821, Number of Additional Pockets 1, Material Plastic, Width 1/4 in, Length 2 in, Height 3 1/2 in, Color Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.