Zoro Homepage
This item is Discontinued.
Motorola CT610 Corded Telephone with Digital Answering Machine and Advanced Call Blocking, White CT610

CT610 Corded Telephone with Digital Answering Machine and Advanced Call Blocking, White (Discontinued)

  • Mfr # CT610
  • Zoro # G803475408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT610
Zoro #
G803475408
UPC #
810036770378
Country of Origin
China

Details

Color
White
Number of Lines
1
Features
Call Screening/Intercept; Call Waiting; Message Time/Day Stamp; Up to 30 min Record Time; Remote Message Retrieval
Volume Control
Base
Power
Corded
Caller ID
Base Display
Speakerphone
Base
Weight
1.6 lbs

Description

If you wish to travel the line separating the classic from the contemporary, the CT610 is the phone for you—it's one of the most feature-packed, easy-to-use corded telephones on the market. Advanced Call Blocker automatically screens and blocks the calls you don’t want while letting your saved contacts straight through. A dedicated call-block key lets you enhance the system by blacklisting sneaky, unwanted callers with a single touch. Easy-to-use digital answering machine features a classic, tape-style control set and up to 30 minutes of recording time. Convenient speakerphone mode enables hands-free use. A wonderful all-arounder, this phone is also hearing-aid compatible and features both a visual-ring indicator and large, easy-to-read keys.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.