Zoro Homepage

Curve Holster, Plastic

  • Mfr # PMLN8392A

  • Zoro # G010947446


product price: $17.55
/ea

Key Features

Material
Plastic
Width
2 in
Length
1 3/4 in
Color
Black
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8392A
Zoro #
G010947446
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Length
1 3/4 in
Height
5 1/4 in
Overall Height
5 1/4 in
Overall Length
1 3/4 in
Overall Width
2 in

Details

Item
Curve Holster
Material
Plastic
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
CURVE
Number of Additional Pockets
1
Compatible Radio Series
DLR110
Product Type
Holster Carry Case

Description

Curve Holster, Product Type Holster Carry Case, Compatible Radio Brand Motorola, Compatible Radio Series DLR110, Compatible Radio Manufacturer Model Number CURVE, Compatible Radio Grainger Model Number 814Y89, Number of Additional Pockets 1, Material Plastic, Overall Width 2 in, Length 1 3/4 in, Height 5 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.