Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Earmold: Fits Motorola, For XPR 6000/XPR 7000/XPR 7000e Series, Small

  • Mfr # RLN4760A

  • Zoro # G6277341


product price: $27.99
/ea

Key Features

For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Push To Talk
No
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN4760A
Zoro #
G6277341
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1/2 in
Height
1 in
Length
3/4 in
Earpiece Size
Small
Overall Width
1/2 in
Overall Length
3/4 in
Overall Height
1 in

Details

Item
Right Earmold
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Push To Talk
No
Features
Discreet, Lightweight, Right Ear
Color
Clear
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 6000, XPR 7000, XPR 7000e
Compatible Audio Accessory Manufacturer Model Number
APX, NTN8371A
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Product Type
Right Earmold

Description

Right Earmold, Product Type Right Earmold, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Audio Accessory Manufacturer Model Number APX, NTN8371A, Earpiece Size Small, Material Plastic, Overall Height 1 in, Overall Length 3/4 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.