Custom Earpiece, Push To Talk No, PK6
Mfr # RLN4763A
Zoro # G6246097
product price: $29.35
/pk 6, $4.89/eaKey Features
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Length
7/8 in
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN4763A
Zoro #
G6246097
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
7/8 in
Height
7/8 in
Width
1/4 in
Earpiece Size
Small
Overall Length
7/8 in
Overall Height
7/8 in
Overall Width
1/4 in
Details
Item
Left Earmold
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Volume Control
No
Color
Clear
Features
Discreet, Lightweight, Left Ear
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 4000, APX 6000, APX 7000, CP185, CP200, CP200-XLS, EX500, EX560-XLS, HT1250, HT1250-LS, HT1550-XLS, LTS 2000, MT 1500, MTP830 S, MTP850 S, MTX8250, MTX8250-LS, MTX850, MTX850-LS, MTX9250, PR400, PR860, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 3500, XTS 5000
Compatible Audio Accessory Manufacturer Model Number
NTN8371A
Compatible Radio Manufacturer Model Number
NTN8371A
Product Type
Left Earmold
Description
Left Earmold, Product Type Left Earmold, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, CP185, CP200, CP200-XLS, EX500, EX560-XLS, HT1250, HT1250-LS, HT1550-XLS, LTS 2000, MT 1500, MTP830 S, MTP850 S, MTX8250, MTX8250-LS, MTX850, MTX850-LS, MTX9250, PR400, PR860, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number NTN8371A, Compatible Audio Accessory Manufacturer Model Number NTN8371A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.