Zoro Homepage

Custom Earpiece, Push To Talk No, PK6

  • Mfr # RLN4765A

  • Zoro # G6260523


product price: $28.29
/ea

Key Features

For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Features
Discreet, Lightweight, Left Ear
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN4765A
Zoro #
G6260523
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1/4 in
Length
1 in
Height
1 in
Earpiece Size
Large
Overall Length
1 in
Overall Width
1/4 in
Overall Height
1 in

Details

Item
Left Earmold
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Features
Discreet, Lightweight, Left Ear
Color
Clear
Push To Talk
No
Compatible Audio Accessory Manufacturer Model Number
APX8000, 8000XE, 7000, 7000XE, 6000, 6000XE, 4000, 3000, 1000, 900, NTN8371A, SRX 2200
Compatible Radio Series
APX 4000, APX 6000, APX 7000, CP185, CP200, CP200-XLS, EX500, EX560-XLS, HT1250, HT1250-LS, HT1550-XLS, LTS 2000, MT 1500, MTP830 S, MTP850 S, MTX8250, MTX8250-LS, MTX850, MTX850-LS, MTX9250, PR400, PR860, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 3500, XTS 5000
Compatible Radio Manufacturer Model Number
NTN8371A
Compatible Radio Brand
Motorola
Product Type
Left Earmold

Description

Left Earmold, Product Type Left Earmold, Compatible Radio Brand Motorola, Compatible Radio Series APX 4000, APX 6000, APX 7000, CP185, CP200, CP200-XLS, EX500, EX560-XLS, HT1250, HT1250-LS, HT1550-XLS, LTS 2000, MT 1500, MTP830 S, MTP850 S, MTX8250, MTX8250-LS, MTX850, MTX850-LS, MTX9250, PR400, PR860, XPR 6350, XPR 6380, XPR 6500, XPR 6550, XPR 6580, XTS 1500, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number NTN8371A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.