Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTR550 Digital Radio Replacement Antenna

  • Mfr # 8505241U06

  • Zoro # G3611483


product price: $42.01
/ea

Key Features

For Use With
10K212
Sub-Category
Antennas
Length (In.)
5/8 in
Width (In.)
5/8 in
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8505241U06
Zoro #
G3611483
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
5/8 in
Width (In.)
5/8 in
Height (In.)
3 1/2 in
Width
5/8 in
Height
3 1/2 in
Length
5/8 in
Overall Height
3 1/2 in
Overall Length
5/8 in
Overall Width
5/8 in

Details

Item
Antenna
For Use With
10K212
Sub-Category
Antennas
Band Type
900 MHz
Compatible Radio Series
DTTR550
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DTTR550
Minimum Frequency
806 MHz
Maximum Frequency
941 MHz
Compatible Radio Type
Handheld
Antenna Type
Stubby

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series DTTR550, Compatible Radio Manufacturer Model Number DTTR550, Band Type 900 MHz, Minimum Frequency 806 MHz, Maximum Frequency 941 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 10K212, Overall Length 5/8 in, Overall Height 3 1/2 in, Overall Width 5/8 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.