Zoro Homepage

Dual Universal Shoulder Holster

  • Mfr # USH-300D

  • Zoro # G0479459


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Portable 2-Way Radios Including But Not Limited to: Motorola, Vertex Standard, Kenwood, Icom, Tekk, Standard Horizon, Uniden Ritron
Material
Polyurethane Cordura
Type
Strap
Color
Black
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USH-300D
Zoro #
G0479459
UPC #
-
Country of Origin
Malaysia

Details

Item
Shoulder Holster
For Use With
All Portable 2-Way Radios Including But Not Limited to: Motorola, Vertex Standard, Kenwood, Icom, Tekk, Standard Horizon, Uniden Ritron
Material
Polyurethane Cordura
Type
Strap
Color
Black
Number of Additional Pockets
1
Compatible Radio Brand
Universal
Compatible Radio Series
Universal
Product Type
Shoulder Holster

Description

Shoulder Holster, Product Type Shoulder Holster, Compatible Radio Brand Universal, Compatible Radio Series Universal, Number of Additional Pockets 1, Material Polyurethane Cordura, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.