Zoro Homepage

Duplexer, 430-480MHz, 8 in

  • Mfr # HKFE4001A

  • Zoro # G2057066


product price: $954.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR1000
Type
430 to 480 MHz
Length
8 in
Band Type
UHF
Sub-Category
Radio Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKFE4001A
Zoro #
G2057066
UPC #
-
Country of Origin
Denmark

Dimensions

Length
8 in
Length (In.)
8 in
Overall Length
8 in

Details

Item
Duplexer
For Use With
Mfr. No. SLR1000
Type
430 to 480 MHz
Band Type
UHF
Sub-Category
Radio Accessory
Compatible Repeater Manufacturer Model Number
SLR1000 AAR11JDGANQ1AN, SLR1000 AAR11SDGANQ1AN
Compatible Repeater Brand
Motorola
Product Type
Duplexer

Description

Duplexer, Product Type Duplexer, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR1000 AAR11JDGANQ1AN, SLR1000 AAR11SDGANQ1AN, Compatible Repeater Grainger Model Number 56DY85, 808X43, Band Type UHF, Frequency Range 430-480 MHz, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.