Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Duplexer, 8-1/4" L x 6-1/4" W, VHF Type HFD8189

Duplexer, 8-1/4" L x 6-1/4" W, VHF Type (Discontinued)

  • Mfr # HFD8189
  • Zoro # G7683949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFD8189
Zoro #
G7683949
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 1/4 in
Width (In.)
6 1/4 in
Height (In.)
1 1/4 in

Details

Item
Untuned Duplexer
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1
Material
metal
Type
VHF
Sub-Category
Radio Accessories
Band Type
VHF
Accessory Type
Duplexer
Compatible Repeater Manufacturer Model Number
SLR5700 AAR10JCGANQ1
Compatible Repeater Brand
Motorola

Description

Untuned Duplexer, Product Type Untuned Duplexer, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700 AAR10JCGANQ1, Compatible Repeater Grainger Model Number 460X27, Band Type VHF, Frequency Range 155-162 MHz, Material Metal, Height 1 1/4 in, Length 8 1/4 in, Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.