Dust Cover, 2-3/4" L, Plastic
Mfr # 1571477L01
Zoro # G6271583
product price: $19.59
/eaKey Features
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
Accessory
Height (In.)
1 in
Sub-Category
Radio Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1571477L01
Zoro #
G6271583
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
1 in
Width (In.)
1 in
Length (In.)
2 3/4 in
Width
1 in
Length
2 3/4 in
Height
1 1/2 in
Overall Width
1 in
Overall Height
1 1/2 in
Overall Length
2 3/4 in
Details
Item
Dust Cover
For Use With
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
Accessory
Sub-Category
Radio Accessory
Compatible Radio Manufacturer Model Number
APX 1000, APX 4000, APX 900
Compatible Radio Brand
Motorola
Compatible Audio Accessory Manufacturer Model Number
APX1000, APX4000, APX900, XPR7000
Compatible Radio Series
XPR 6000
Product Type
Dust Cover
Description
Dust Cover, Product Type Dust Cover, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number APX 1000, APX 4000, APX 900, Compatible Audio Accessory Manufacturer Model Number APX1000, APX4000, APX900, XPR7000, Material Plastic, Height 1 1/2 in, Length 2 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.