Shop MOTOROLA
See all product information
Create Account
Ear Tip, .5"H, .75"L, 3/8"W
- Mfr # NNTN8299A
- Zoro # G6274727
product price:Â
$
4.19
/ea
Key Features
For Use With
Mfr. No. XPR3300e, SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Volume Control
No
Push To Talk
No
Features
Lightweight, Provides Sanitary Choce for Mutiiple Users
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NNTN8299A
- Zoro #
- G6274727
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 3/8 in
- Length
- 3/4 in
- Height
- 1/2 in
- Overall Height
- 1/2 in
- Overall Length
- 3/4 in
- Overall Width
- 3/8 in
Details
- Item
- Ear Tip
- For Use With
- Mfr. No. XPR3300e, SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Material
- Plastic
- Volume Control
- No
- Push To Talk
- No
- Features
- Lightweight, Provides Sanitary Choce for Mutiiple Users
- Color
- Clear
- Compatible Radio Series
- SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR 3300, XPR 3300e, XPR 3550, XPR 3550e, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e
- Compatible Audio Accessory Manufacturer Model Number
- NNTN8294, NNTN8295, NNTN8296
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- NNTN8294, NNTN8295, NNTN8296
- Product Type
- Ear Tip
Description
Ear Tip, Product Type Ear Tip, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR 3300, XPR 3300e, XPR 3550, XPR 3550e, XPR 6100, XPR 6350, XPR 6380, XPR 6550, XPR 6580, XPR 7350, XPR 7350e, XPR 7380, XPR 7380e, XPR 7550, XPR 7550e, XPR 7580, XPR 7580e, Compatible Radio Manufacturer Model Number NNTN8294, NNTN8295, NNTN8296, Compatible Audio Accessory Manufacturer Model Number NNTN8294, NNTN8295, NNTN8296, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.