Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earbud, Black, 11-1/2 In. L

  • Mfr # NNTN8294A

  • Zoro # G8500764


product price: $52.20
/ea

Key Features

For Use With
Mfr. No. NTN2571, NNTN8127
Material
Polycarbonate/Metal
Type
Earbud
Includes
29 cm Cord
Connector
Two Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8294A
Zoro #
G8500764
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
11 1/2 in
Height
14 in
Length
1 1/2 in
Width
1/2 in
Overall Height
14 in
Overall Length
1 1/2 in
Overall Width
1/2 in

Details

Item
Earpiece
For Use With
Mfr. No. NTN2571, NNTN8127
Material
Polycarbonate/Metal
Type
Earbud
Includes
29 cm Cord
Connector
Two Pin
Push To Talk
Yes
Color
Black
Volume Control
No
Features
Clothing Clip
Number of Wires
1
Product Type
Earpieces
Number of Ears
One
Microphone Location
In-Earpiece
Earpiece Style
Earbud
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
NTN2571, NNTN8127
Earpiece Connection Type
Wired
Compatible Radio Brand
Motorola
Compatible Radio Series
Bluetooth-Enabled Radios
Radio Connector Type
M1

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Bluetooth-Enabled Radios, Compatible Radio Manufacturer Model Number NTN2571, NNTN8127, Compatible Radio Grainger Model Number 31MG46, 31MG58, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type M1, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 11 1/2 in, Volume Control No, Includes 29 cm Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.