Earpiece
Mfr # 53866A
Zoro # G2740017
product price: $54.45
/eaKey Features
For Use With
10K210, 10K211, 10K212, 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, 2HNA9, 3AY78, 3AY79
Includes
Clip Microphone
Number of Wires
2
Color
Black
Features
Comfortable, Push-to-talk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53866A
Zoro #
G2740017
UPC #
-
Country of Origin
China
Details
Item
Earpiece with Microphone
For Use With
10K210, 10K211, 10K212, 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, 2HNA9, 3AY78, 3AY79
Includes
Clip Microphone
Number of Wires
2
Color
Black
Features
Comfortable, Push-to-talk
Push To Talk
Yes
Product Type
Earpieces
Application
Music
Weight
3.20 oz
Microphone Location
Shirt/Lapel
Compatible Radio Series
CLS, DLR, DTR, RD, RM
Number of Ears
One
Earpiece Color
Black
Radio Connector Type
Two Pin
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Description
Earpiece with Microphone, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLS, DLR, DTR, RD, RM, Compatible Radio Grainger Model Number 10K210, 10K211, 10K212, 2HNA2, 2HNA3, 2HNA4, 2HNA5, 2HNA6, 2HNA7, 2HNA8, 2HNA9, 3AY78, 3AY79, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type Two Pin, Earpiece Color Black, Includes Clip Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.