Earpiece, Black, 48 In. L, Ear Loop
Mfr # HKLN4455F
Zoro # G3890083
product price: $33.19
/eaKey Features
For Use With
Motorola CLP Series Radios
Cord Length
48 in
Color
Black
Connector
Two Pin
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKLN4455F
Zoro #
G3890083
UPC #
-
Country of Origin
Malaysia
Dimensions
Cord Length
48 in
Details
Item
Earpiece
For Use With
Motorola CLP Series Radios
Color
Black
Connector
Two Pin
Push To Talk
Yes
Volume Control
No
Number of Wires
1
Product Type
Earpieces
Microphone Location
In-Earpiece
Radio Connector Type
M10
Earpiece Style
Ear Hook
Number of Ears
One
Compatible Radio Brand
Motorola
Earpiece Connection Type
Wired
Compatible Radio Series
CLP
Number of Earpieces Included
1
Compatible Radio Manufacturer Model Number
CLP
Earpiece Color
Black
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series CLP, Compatible Radio Manufacturer Model Number CLP, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type M10, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 48 in, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.