Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, Black, 48 In. L, Swivel Ear Loop

  • Mfr # HKLN4424A

  • Zoro # G2977834


product price: $52.89
/ea

Key Features

For Use With
CP Series, Ct Series, Mfr. No. PR400, SP50, VL130, CP125 and P1225 Radios
Includes
In-Line Microphone
Push To Talk
Yes
Connector
Two Pin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKLN4424A
Zoro #
G2977834
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
48 in
Height
2 1/8 in
Width
7/8 in
Length
1 1/2 in
Overall Width
7/8 in
Overall Length
1 1/2 in
Overall Height
2 1/8 in

Details

Item
Earpiece
For Use With
CP Series, Ct Series, Mfr. No. PR400, SP50, VL130, CP125 and P1225 Radios
Includes
In-Line Microphone
Push To Talk
Yes
Connector
Two Pin
Color
Black
Volume Control
No
Features
Swivel
Number of Wires
1
Product Type
Earpieces
Number of Earpieces Included
1
Number of Ears
One
Earpiece Style
Ear Hook
Radio Connector Type
M1
Earpiece Color
Black
Compatible Radio Series
BPR40, CP, CT, GP300, P1225, PR400, SP50, VL130
Compatible Radio Manufacturer Model Number
CP, CP125, CT, P1225, PR400, SP50, VL130
Compatible Radio Brand
Motorola
Earpiece Connection Type
Wired
Microphone Location
Shirt/Lapel

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CP, CT, GP300, P1225, PR400, SP50, VL130, Compatible Radio Manufacturer Model Number CP, CP125, CT, P1225, PR400, SP50, VL130, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Earpieces Included 1, Radio Connector Type M1, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 48 in, Volume Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.