Shop MOTOROLA
See all product information
Create Account
Earpiece, Black
- Mfr # PMLN6532
- Zoro # G223353515
product price:Â
$
33.89
/ea
Key Features
Microphone Location
Extended from Earpiece
Earpiece Style
Ear Hook
Earpiece Color
Black
Radio Connector Type
Two Pin
Compatible Radio Brand
Motorola
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMLN6532
- Zoro #
- G223353515
- UPC #
- 748091011672
- Country of Origin
- China
Details
- Item
- Earpiece
- Microphone Location
- Extended from Earpiece
- Earpiece Style
- Ear Hook
- Earpiece Color
- Black
- Radio Connector Type
- Two Pin
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- BPR50dx, CP100d, CP200d, R2
- Number of Wires
- 1
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR50dx, CP100d, CP200d, R2, Earpiece Style Ear Hook, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Radio Connector Type Two Pin, Earpiece Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.