Earpiece, Black
- Mfr # PMLN6534
- Zoro # G323359219
product price:Â
$
27.89
/ea
Key Features
Compatible Radio Brand
Motorola
Radio Connector Type
Two Pin
Number of Wires
1
Compatible Radio Series
BPR50dx, CP100d, CP200d, R2
Earpiece Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMLN6534
- Zoro #
- G323359219
- UPC #
- 748091011856
- Country of Origin
- China
- Compatible Radio Brand
- Motorola
- Radio Connector Type
- Two Pin
- Number of Wires
- 1
- Compatible Radio Series
- BPR50dx, CP100d, CP200d, R2
- Item
- Earpiece
- Earpiece Color
- Black
- Earpiece Style
- Earbud
- Microphone Location
- Extended from Earpiece
- Product Type
- Earpieces
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR50dx, CP100d, CP200d, R2, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Radio Connector Type Two Pin, Earpiece Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.