Earpiece, Clear
- Mfr # PMLN6536
- Zoro # G123361283
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Brand
Motorola
Earpiece Color
Clear
Microphone Location
Extended from Earpiece
Compatible Radio Series
BPR50dx, CP100d, CP200d, R2
Number of Wires
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMLN6536
- Zoro #
- G123361283
- UPC #
- 748091010958
- Country of Origin
- China
- Compatible Radio Brand
- Motorola
- Item
- Earpiece
- Earpiece Color
- Clear
- Microphone Location
- Extended from Earpiece
- Compatible Radio Series
- BPR50dx, CP100d, CP200d, R2
- Number of Wires
- 2
- Radio Connector Type
- Two Pin
- Product Type
- Surveillance Kits
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series BPR50dx, CP100d, CP200d, R2, Number of Wires 2, Push To Talk Yes, Microphone Location Extended from Earpiece, Radio Connector Type Two Pin, Earpiece Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.