Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece Microphone, Black, 48" Cord L

  • Mfr # AAM21X501 MH-89A4B

  • Zoro # G6044801


product price: $50.39
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Features
Discrete Communications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM21X501 MH-89A4B
Zoro #
G6044801
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
48 in
Width
5/8 in
Height
2 in
Length
2 1/8 in
Overall Length
2 1/8 in
Overall Width
5/8 in
Overall Height
2 in

Details

Item
Earpiece
For Use With
Mfr. No. EVX-S24
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Features
Discrete Communications
Volume Control
No
Connector
3.5mm Plug
Color
Black
Number of Wires
1
Product Type
Earpieces
Microphone Location
In-Earpiece
Compatible Radio Brand
Motorola
Number of Ears
One
Earpiece Color
Black
Compatible Radio Series
EVX-S24
Earpiece Connection Type
Wired
Earpiece Style
Ear Hook
Compatible Radio Manufacturer Model Number
EVX-S24
Radio Connector Type
3.5 mm Standard

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 48 in, Volume Control No, Includes In-Line Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.