Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, Motorola, Ear Hook, Curve, Black

  • Mfr # PMLN8311

  • Zoro # G114886535


product price: $37.19
/ea

Key Features

Volume Control
No
Number of Wires
1
Height
20 in
Push To Talk
Yes
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8311
Zoro #
G114886535
UPC #
748091022128
Country of Origin
Malaysia

Dimensions

Height
20 in
Width
40 in
Overall Height
20 in
Overall Width
40 in

Details

Item
Earpiece
Volume Control
No
Number of Wires
1
Push To Talk
Yes
Compatible Radio Series
Curve
Earpiece Style
Ear Hook
Compatible Radio Brand
Motorola
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
Curve
Number of Earpieces Included
1
Number of Ears
One
Earpiece Connection Type
Wired
Microphone Location
Extended from Earpiece
Radio Connector Type
Single Pin
Product Type
Earpieces

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Curve, Compatible Radio Manufacturer Model Number Curve, Compatible Radio Grainger Model Number 814Y89, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Earpieces Included 1, Radio Connector Type Single Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 63 in, Volume Control No, Overall Width 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.