Zoro Homepage

Earpiece, Push To Talk No, PK3

  • Mfr # PMLN7203A

  • Zoro # G6270551


product price: $57.75
/pk 3, $19.25/ea

Key Features

For Use With
SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Features
Discreet, Lightweight, Noise Cancelling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7203A
Zoro #
G6270551
UPC #
-
Country of Origin
Malaysia

Details

Item
Bluetooth Earpiece
For Use With
SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Features
Discreet, Lightweight, Noise Cancelling
Number of Wires
0
Push To Talk
No
Color
Black
Compatible Radio Manufacturer Model Number
APX900, RLN6500
Earpiece Style
Ear Hook
Number of Earpieces Included
1
Compatible Radio Series
Bluetooth-Enabled Radios
Compatible Radio Brand
Motorola
Number of Ears
One
Earpiece Color
Black
Product Type
Bluetooth Earpieces

Description

Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Bluetooth-Enabled Radios, Compatible Radio Manufacturer Model Number APX900, RLN6500, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 0, Push To Talk No, Microphone Location Not Applicable, Number of Earpieces Included 1, Earpiece Connection Type Not Applicable, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Material Plastic, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.