Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, Push To Talk No

  • Mfr # PMLN7159A

  • Zoro # G6245939


product price: $64.99
/ea

Key Features

For Use With
Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Material
Plastic
Includes
In-Line Microphone
Connector
3.5mm Plug
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7159A
Zoro #
G6245939
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
35 in
Width
1/2 in
Length
1 3/4 in
Height
2 1/2 in
Overall Height
2 1/2 in
Overall Length
1 3/4 in
Overall Width
1/2 in

Details

Item
Earpiece
For Use With
Mfr. No. SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e
Material
Plastic
Includes
In-Line Microphone
Connector
3.5mm Plug
Color
Black
Features
Discreet, Lightweight
Push To Talk
Yes
Volume Control
No
Number of Wires
1
Product Type
Earpieces
Radio Connector Type
3.5 mm Standard
Earpiece Style
D-Ring
Number of Ears
One
Microphone Location
Shirt/Lapel
Compatible Radio Series
SL7000, SL7000e
Compatible Radio Brand
Motorola
Earpiece Color
Black
Earpiece Connection Type
Wired
Compatible Radio Manufacturer Model Number
SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL7000, SL7000e, Compatible Radio Manufacturer Model Number SL3500e, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 3.5 mm Standard, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 35 in, Volume Control No, Includes In-Line Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.