Earpiece, Push To Talk No
Mfr # RLN5313B
Zoro # G6277980
product price: $85.95
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Clear Acoustic Tube
Cord Length
47 in
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN5313B
Zoro #
G6277980
UPC #
-
Country of Origin
Malaysia
Dimensions
Cord Length
47 in
Width
5/8 in
Height
7 in
Length
1 in
Overall Width
5/8 in
Overall Length
1 in
Overall Height
7 in
Details
Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Clear Acoustic Tube
Volume Control
No
Features
Discreet, Lightweight
Color
Black
Push To Talk
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Earpiece Style
Earbud
Earpiece Color
Clear
Radio Connector Type
3.5 mm Threaded
Earpiece Connection Type
Acoustic Tube
Compatible Radio Manufacturer Model Number
XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Brand
Motorola
Compatible Radio Series
Universal, XPR 6000, XPR 7000, XTS
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Universal, XPR 6000, XPR 7000, XTS, Compatible Radio Manufacturer Model Number XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Earbud, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type 3.5 mm Threaded, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.