Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, Push To Talk No

  • Mfr # RLN5886A

  • Zoro # G6252561


product price: $26.19
/ea

Key Features

For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Color
Clear
Cord Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN5886A
Zoro #
G6252561
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
9 in
Width
1/8 in
Length
1/4 in
Height
7 in
Overall Length
1/4 in
Overall Width
1/8 in
Overall Height
7 in

Details

Item
Surveillance Kit
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Push To Talk
No
Color
Clear
Volume Control
No
Features
Discreet, Lightweight
Product Type
Surveillance Kits
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Earpiece Color
Clear
Earpiece Connection Type
Acoustic Tube
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
XPR 6000, XPR 7000

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Earbud, Push To Talk No, Microphone Location Not Applicable, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Cord Length 9 in, Volume Control No, Length 1/4 in, Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.