Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece w/ Microphone and PTT Combined

  • Mfr # PMLN6129A

  • Zoro # G0568373


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
Push To Talk
Yes
Product Type
Surveillance Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6129A
Zoro #
G0568373
UPC #
-
Country of Origin
Malaysia

Details

Item
Earpiece
Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
Push To Talk
Yes
Product Type
Surveillance Kits
Earpiece Color
Clear
Earpiece Style
Earbud
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DP4400, DP4401, MTP3100, MTP3250, MTP3500, MTP3550
Microphone Location
Shirt/Lapel
Number of Ears
One
Compatible Radio Series
APX
Earpiece Connection Type
Acoustic Tube

Description

Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number DP4400, DP4401, MTP3100, MTP3250, MTP3500, MTP3550, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Features Quick-Disconnect Translucent Tube, Wire for Receiving Transmissions, Wire with Combined Microphone and Push-To-Talk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.