Earpiece w/ Microphone and PTT Combined
Mfr # RLN5315A
Zoro # G2873656
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
Push To Talk
Yes
Product Type
Listen-Only Earpieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN5315A
Zoro #
G2873656
UPC #
-
Country of Origin
Malaysia
Details
Item
Listen-Only Earpiece
Number of Wires
2
Features
Translucent Acoustic Tube
Color
Black
Push To Talk
Yes
Product Type
Listen-Only Earpieces
Earpiece Color
Clear
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Acoustic Tube
Compatible Radio Brand
Motorola
Compatible Radio Series
HT1250, HT1550, HT750, MTX8250, MTX850, MTX850LS, MTX950, PR860, PRO5150, PRO5350, PRO5550, PRO7150, PRO7550, PRO9150
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series HT1250, HT1550, HT750, MTX8250, MTX850, MTX850LS, MTX950, PR860, PRO5150, PRO5350, PRO5550, PRO7150, PRO7550, PRO9150, Earpiece Style Earbud, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Features Translucent Acoustic Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.