Zoro Homepage

Earpiece, White, Acoustic Tube

  • Mfr # RLN4941A

  • Zoro # G8500703


product price: $94.35
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. PMMN4051, PMMN4013, PMMN4021, PMMN4022, PMMN4045, PMMN4059, PMMN4060, PMMN4061, PMMN4062, RMN5038, RMN5067, RMN5072, RMN5073, RMN5074, RMN5089
Material
Polycarbonate/Metal
Type
Remote
Includes
Eartip
Features
VOX Capability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN4941A
Zoro #
G8500703
UPC #
-
Country of Origin
Malaysia

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. PMMN4051, PMMN4013, PMMN4021, PMMN4022, PMMN4045, PMMN4059, PMMN4060, PMMN4061, PMMN4062, RMN5038, RMN5067, RMN5072, RMN5073, RMN5074, RMN5089
Material
Polycarbonate/Metal
Type
Remote
Includes
Eartip
Features
VOX Capability
Color
White
Volume Control
No
Connector
3.5mm Plug
Push To Talk
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Number of Ears
One
Radio Connector Type
3.5 mm Standard
Compatible Radio Series
BPR40, CP185, CP200d
Compatible Radio Brand
Motorola
Earpiece Style
Earbud
Compatible Radio Manufacturer Model Number
BPR40D, CP185, CP200D
Earpiece Color
Clear
Earpiece Connection Type
Acoustic Tube

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CP185, CP200d, Compatible Radio Manufacturer Model Number BPR40D, CP185, CP200D, Compatible Radio Grainger Model Number 45CA54, 45CA55, 45CA56, 45CA58, 45CA59, 45CA62, 45CA67, 45CA71, 45CA72, 45CA73, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Radio Connector Type 3.5 mm Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.