Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earset, Push To Talk Yes

  • Mfr # PMLN5732A

  • Zoro # G6251782


product price: $39.25
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
Boom Mic
Color
Black
Cord Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5732A
Zoro #
G6251782
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
50 in
Length
2 1/2 in
Height
6 1/2 in
Width
1 1/2 in
Overall Height
6 1/2 in
Overall Length
2 1/2 in
Overall Width
1 1/2 in

Details

Item
Earpiece
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
Boom Mic
Color
Black
Features
Discreet, Easy Connect, Lightweight
Push To Talk
Yes
Volume Control
No
Connector
GCAI
Number of Wires
1
Product Type
Earpieces
Number of Ears
One
Earpiece Color
Black
Compatible Radio Brand
Motorola
Earpiece Connection Type
Wired
Microphone Location
Extended from Earpiece
Compatible Radio Series
XPR 3000, XPR 3000e
Compatible Radio Manufacturer Model Number
XPR 3000, XPR3300, XPR3500, XPR3500e
Earpiece Style
D-Ring
Radio Connector Type
GCAI

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR 3000, XPR3300, XPR3500, XPR3500e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Radio Connector Type GCAI, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.