Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Whip Antenna, 6 In. L

  • Mfr # PMAE4016A

  • Zoro # G3207364


product price: $17.23
/ea

Key Features

Type
403-520 MHz
Height (In.)
3/4 in
Sub-Category
Antennas
Width (In.)
3/4 in
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4016A
Zoro #
G3207364
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
3/4 in
Width (In.)
3/4 in
Length (In.)
6 in
Length
6 3/4 in
Width
3/4 in
Height
3/4 in
Overall Height
3/4 in
Overall Length
6 3/4 in
Overall Width
3/4 in

Details

Item
Flexible Whip Antenna
Type
403-520 MHz
Sub-Category
Antennas
Band Type
UHF
Compatible Radio Type
Handheld
Maximum Frequency
520 MHz
Minimum Frequency
403 MHz
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
CP200d
Compatible Radio Series
CP100d and CP200d
Compatible Radio Brand
Motorola

Description

Flexible Whip Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP100d and CP200d, Compatible Radio Manufacturer Model Number CP200d, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Overall Length 6 3/4 in, Overall Height 3/4 in, Overall Width 3/4 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.